Umbra 1013191-670 Potsy Planter; White & Nickel - Set of 3
Mfr # 1013191-670
Zoro # G903962174
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1013191-670
- Zoro # G903962174
- UPC # 28295316934
- Country of Origin China
- Category Planters & Window Boxes
Description
When the sunshine and warm weather start to cool down, finding a way to bring a trace of nature indoors is important. Instantly bring life to any room by adding more greenery to your space. This planter set will do just the trick. Introducing Potsy by Umbra The Potsy Planter is the perfect solution for introducing plants indoors. Its modern and metallic wire stand displays plants to be shown off at their best angle. This trio of ceramic planters can be placed in your living room, kitchen, desk, bedroom or window sill to add the perfect amount of greenery inside. Looking for a decorative indoor pot for faux plants No problem. Accommodating a variety of indoor faux or real plants, succulents, cacti and more, these modern planters make decorating simple and also make for a great gift. The Potsys simple and modern design adds a unique decorative element and is perfect for opening up small living spaces. Its metallic matte brass or nickel accent adds a pop that contrasts beautifully against the pot and the greenery inside.
Features- Potsy Planter
- Set of 3
- Designed by Sung Wook Park, POTSY is a simple and modern planter that effortlessly brings a pop of greenery to any environment
- These plant pots come in a set of three, making them ideal to pair all together, or place separately in different rooms. Display different indoor plants, succulents, faux plants, cacti or air plants in each pot to add variety. Great to place on a dining room table, coffee table, side table, window sill or countertop
- Color: White & Nickel
- Weight: 12.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-RAIN K2 Pro 5 in. H Adjustable Pop-Up Rotor (10131)
- SEYMOUR MIDWEST Weeding Hoe, 2.5x4" Head, 15" Handle (60727)
- KOHLER Cover (52 082 04-S)
- KOHLER Gauge Oil Pressure (282897-S)
- URBAN TRENDS COLLECTION Ceramic Round Pot with Wide Mouth Engraved Rectangle Body Matte Silver Set of 3 (45951)
- AKRO-MILS Nursery Container (NER005G0G18)
- LISTO Sierra Planter (SRA16001P09)
- PATIOPLUS Deep Root Cedar Raised Garden Bed, 4 ft. x 8 ft. x 16.5 in. (PA2653270)
- PATIOPLUS Bloomers Flower Tower 3-Tier Set - Sand (PA14743)
- TRENDSPOT Belleville 9 in. D Ceramic Planter Gray (CR10564-09D)
- BACK TO THE ROOTS Self Watrng Plntr Chili (25200)
- Umbra Landscaping Materials