Shop All Decorative Mirrors
Umbra
Umbra 1012715-378 34 in. Hubba Modern Accent Mirror - Metal & Titanium
Mfr # 1012715-378
Zoro # G503702644
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1012715-378
- Zoro # G503702644
- UPC # 28295312646
- Country of Origin China
- Category Decorative Mirrors
Description
Freshen up the look of your room with one simple accessory that can both expand the space and make it appear brighter. This mirror is a large wall mirror that is ideal for heavy traffic areas in your home, such as entryways, washrooms, living rooms, and hallways. Its decorative metallic titanium frame has a look that is sure to complement any decor. It bounces natural and artificial light around the room, helping to brighten even the darkest of space. It also adds visual depth, which instantly makes smaller rooms appear bigger.
Features- Large size is ideal for reflecting both natural and artificial light to help brighten any room, day or night
- Adding a large mirror instantly doubles the light and visual depth in a small room, making space appear larger
- All hanging hardware is included
- Framed: Yes
- Mirror Size: 34'' H x 34'' W
- Mount Type: Wall Mounted
- Mirror Type: Accent
- Shape: Round
- Orientation: Horizontal and Vertical
- Frame Material: Metal
- Finish: Metal & Titanium
- Dimension: 34'' H x 34'' W x 1'' D
- Weight: 13.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox 36001 8 7-8 Aluminium Wall Clock (36001)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- FRIGIDAIRE Refrigerator Door HinBearing (240328203)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- GLOBAL FURNITURE USA Global Furniture USA LINDA FD0011A -BL-M M Linda Mirros; Black (LINDA(FD0011A)-BL-M (M))
- HOLLAND BAR STOOL CO Appalachian State 15" x 26" Basketball Mirror (MBsktAppStU)
- HOLLAND BAR STOOL CO UNLV 26" x 15" Fight Song Mirror (MFghtUNevLV)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- CIPA USA CIPA 11119 Economy Marine Mirror with Bracket - 2.5" x 8" (11119)
- ELK HOME Erhart Wall Mirror (DM1957)
- Umbra Decorative Mirrors