Shop All Decorative Mirrors
Umbra
Umbra 1012715-104 34 in. Hubba Modern Accent Round Mirror - Gold
Mfr # 1012715-104
Zoro # G303702448
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1012715-104
- Zoro # G303702448
- UPC # 28295312639
- Country of Origin China
- Category Decorative Mirrors
Description
Umbra Hubba 34 Inch Round Mirror for Entryways, Washrooms, Living Rooms and More Doubles as Wall Art.
Features- This mirror is a large wall mirror
- That can both expand the space and make it appear brighter
- Freshen up the look of your room with one simple accessory
- Size: 34 in.
- Finish: Brass
- Shape: Round
- Weight: 13.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Torch Gls Tbl Rd/Blu/Cl 6In (1117060)
- FLASH FURNITURE Black Reclining Gaming Chair with Footrest (CH-187230-BK-GG)
- ELK HOME Ashe Vase - Small (S0017-10037)
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- COASTER Coaster 200417 Phoenix Contemporary Standing Floor Mirror (200417)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- CASTELLO USA Smart Angelina 72 x 30 LED Smart Mirror with Voice Commands (CB-SM432-72-30)
- HOLLAND BAR STOOL CO Ohio State 15" x 26" Basketball Mirror (MBsktOhioSt)
- BAXTON STUDIO Ohara Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11897-ZORO)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- Umbra Decorative Mirrors