Umbra 1012181-660 2.4 gal Harlo Sleek & Stylish Bathroom Trash; White
Mfr # 1012181-660
Zoro # G103890406
Product Information
- Brand Umbra
- MFR # 1012181-660
- Zoro # G103890406
- UPC # 28295322256
- Country of Origin Canada
- Category Trash Cans
Description
Featuring flowing contemporary lines, this ultra-sleek trash can is ideal for multiple rooms in the home. Introducing The Harlo Can by Umbra Its slim design allows it to tuck into multiple spaces seamlessly, whether its beside a toilet, under sink cabinetry, or a desk. Despite being slim in size, Harlo holds 2.4 gallons (9 liters). Its handles make for easy portability and should you wish to line it, Harlo fits a grocery store or small-sized garbage bag. This sleek trash can is made of polypropylene making it easy to clean (simply wipe it down with a damp cloth). It has a satin outer finish and shiny inner finish.
Features- Harlo Sleek & Stylish Bathroom Trash
- Small Garbage Can Wastebasket for Narrow Spaces at Home or Office
- Harlo sports a flowing form thats easy on the eyes. Its tapered base gives it the appearance that it is floating for a light, elevated look. Thanks to its slim shape it tucks neatly into tight spaces like under the sink cabinetry, beside a toilet or under a desk.
- This contemporary trash can holds 2.4 gallons (9 liters), which means you wont have to be emptying it as often as you would a typical waste basket
- Color: White
- Country of Orgin: Canada
- Capacity: 2.4 gal
- Dimension: 12 x 6 x 12 in.
- Weight: 6.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (126985)
- DIRT DEVIL Vac Filter Hep F-2 (3SFA11500X)
- MALISH Drain Brush, Black, White Plastic, 6 in L Overall, 3 PK (2404)
- RUBBERMAID COMMERCIAL 12 1/2 in Sweep Face Broom, Stiff, Natural, Blue, 38" L Handle (FG638300BLUE)
- UMBRA Venti Black/Silver Trash Can (086758-047-REM)
- UMBRA Skinny Silver Wastebasket (082610-560)
- UMBRA Skinny White Wastebasket (082610-661)
- UMBRA STEP ON WSTBSKT 13G GRY (084200-410)
- UMBRA Skinny Black Wastebasket (082610-040)
- UMBRA 5 L Trash Can, Black (086701-040)
- GLOBAL INDUSTRIAL Square Standard Trash Can, Black, Plastic (641414BK)
- Umbra Trash Cans