Umbra 1009760-668 Woodrow Storage Stool - White & Natural
Mfr # 1009760-668
Zoro # G603873022
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1009760-668
- Zoro # G603873022
- UPC # 28295550123
- Country of Origin China
- Category Counter Height Stools
Description
Wooden storage stool that holds a variety of household items.
Multipurpose Furniture - Woodrows Base Measures 16 x 15 inches and can Store Large Household Items Like Blankets. its Lid Allows it to Function as a Side Table and Extra Seating.
Contemporary Design - this Stool is Made of Treated Natural Wood, Bent Into a Beautifully Curved, Cylindrical Shape, with a Natural Wood Finish and Crisp, White Lid.
Extra Seating and Portable - Add Extra Seating or Storage to any Room in your Home Thanks to Woodrows Built-In Handles Which Make it Easy to Carry and Move to Where you Need it Most.
Warm and Versatile Design - this Stools Natural Wood Finish Adds a Subtle and Neutral Warmth to its Contemporary, Geometric Shape, Enhancing its Ability to Work Within Multiple Decors.
Designed by Henry Huang and Wesley Chau for Umbra - this Ottomans Material Makes a Strong, Visual Impact. a Year Was Spent Developing Woodrow and Wesley Said it Was Exciting to Produce a Bent Wood Product at Such a Large Scale.
Specifications- Color: White & Natural
- Weight: 9.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- KENNEY MFG 2848 BLK Tension Rod (KN631/5NP)
- SECO 24 x 36 in. Front Load Easy Open Snap Poster-Picture Black Aluminum Frame (SE475933)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Ohio University Stationary Counter Stool, Ladder Back (L00425UnivOH)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (80225BWBlkVinyl)
- MANHATTAN COMFORT Holguin 37" Counter Stool with Tufted Back Buttons in Cream (CS004-CR)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- Umbra Counter Height Stools