Umbra 1009654-040 Cubiko Mirror & Storage Unit - Black
Mfr # 1009654-040
Zoro # G303748958
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1009654-040
- Zoro # G303748958
- UPC # 28295544320
- Country of Origin China
- Category Decorative Mirrors
Description
A mirror designed to make the most of small space living. Tucked behind the profile of the mirror are three shelves for hidden storage. a versatile product for storing accessories, bathroom essentials, keys and more. Great for use in the bathroom, bedroom or entryway.
Designed by Martin Luu and Eugenie De Loynes for Umbra - Martin Said that When the Design Team Was Researching Peoples Homes they Noticed Lots of Clutter Which Lead to Dirty, Dusty Countertops; so they Designed a Mirror that Was Easy to Install and Access, that Would Keep Small Items Hidden; Users can Simply Grab What they Need, without Opening a Door or Touching a Clean Mirror.
Perfect for Small Space Living - Tucked Behind the Profile of the Mirror Are Three Shelves for Hidden Storage; Great for Storing Accessories, Bathroom Essentials, Keys and More; Measures 12 x 5X 24 Inches.
An Updated Classic - Use Cubiko in your Bathroom as a Medicine Cabinet or in the Entryway for Storing Daily Essentials, it Makes a Great Vanity Mirror.
Double Width Cabinet - Place 2 Mirrors Side by Side for a Double-Width Cabinet, Suitable for 2 People.
Rust Proof and Durable - Cubiko has a Powder Coated Black Metal Structure; Holds up to 40 Lbs.; Includes Mounting Hardware.
Specifications- Color: Black
- Weight: 7.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook Slate Med Plastic (17086SES)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- BIGGIES SCENES Wall Murals-Waterwheel, 54 in wide x 27 in high (BG-WM-WWL-54)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, White, Vinyl (493N56)
- FABULAXE 31" Accent Wall Mounted Mirror with Gold and Silver with Decorative Modern Pedal Leaf Frame (QI004341)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- BAXTON STUDIO Kalinda Art Deco Antique Gold Finished Rectangular Accent Wall Mirror (150-8871)
- TAPIS RUGS Metal Wind Mill Wall Mirror (TA874279)
- H2H Metal Octagon Wall Mirror with Frame, Metallic Silver (H22674337)
- INFINITY INSTRUMENTS Ornate - 17.5 in round indoor Sage Green & Gold Frame (20213)
- SEKKUSU FURNITURE 24 x 36 in. Frameless Beveled Oval Wall Mirror - 1 in. Beveled Edge (SE1536933)
- Umbra Decorative Mirrors