Umbra 1005752-040 Squire Multi to Use Paper Towel Holder
Mfr # 1005752-040
Zoro # G203879790
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1005752-040
- Zoro # G203879790
- UPC # 28295543170
- Country of Origin China
- Category Paper Towel Dispensers
Description
This paper towel holder has the look of cast iron but it's continuous square wire creates a graphic line that is all modern. Introducing Squire Multi Use Paper Towel Holder by Umbra. Squire is a versatile paper towel holder that can be placed in multiple spots in your kitchen. Hang it over your cabinet door, under a shelf, or mount it to a wall. No matter where you place it, you'll be saving counterspace. This compact design measures 12 3/4 x 6 1/2 x 4 3/4 inches (32.1 x 16.8 x 12.1 cm). Squire is made of bent metal and comes in black. For a smart and accessible method for storing and dispensing paper towel, order this unique and eye catching kitchen accessory today.
Specifications- Depth: 12.65 in.
- Height: 4.75 in.
- Width: 1.1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 10-A 5-1/2" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 7" Brush Part, 18" OAL (10A512)
- SCRUBBING BUBBLES Pledge Revitalizing Oil Orange Scent Furniture Polish 16 oz Spray (26363)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 800 Wipes, Lemon (192805)
- CONTRACTORS SOLVENT Contractr Solvent12Oz (10022)
- ALPINE INDUSTRIES Jumbo Double-Roll Toilet Paper Dispenser, Black (ALP482-2-ECO-TBLK)
- BOBRICK Paper Towel Dispenser (262)
- KIMBERLY-CLARK PROFESSIONAL Slimfold Towel Dispenser, White, 9.83" x 13.67" x 2.88" (Qty 1) (34830)
- BOBRICK ClassicSeries™ Paper Towel Dispenser & Waste Receptacle (B-3947)
- NATIONAL BRAND Bobrick B- Surface-Mounted Paper Towel Dispenser (262)
- BRADLEY Recessed Towel/12gal. Waste, SS (234-000000)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34346)
- Umbra Paper Towel Dispensers