Umbra 1004372-524 Trigg Desktop Planter Vase & Geometric Container - White Ceramic & Brass - Set of 2
Mfr # 1004372-524
Zoro # G503962222
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1004372-524
- Zoro # G503962222
- UPC # 28295503150
- Country of Origin China
- Category Planters & Window Boxes
Description
The geometric base lends an air of modern edge. Use with plants or on a desk to hold stationary. Comes as a set of 2.
Attractive Modern Geometric Design - Designed by Moe Takemura for Umbra, Trigg is the Original Geometric Desktop Vessel with a Simple, Elegant Design that can be Used to Add a Modern Decorative Touch and Some Natural Greenery to your Indoor Space.
Beautiful Indoor Desktop Planter - Trigg is the Perfect Way to Add Color and Liven up your Living Space with Indoor Plants Such as Small Succulents, Air Plants, Mini Cactus, Faux Succulents, Faux Sedums and Other Artificial Plants and Flowers.
Small, Lightweight & Versatile - Trigg Comes Complete with Easy to Follow Instructions and Stores Everything From Stationery to Greenery.
Great for Gifting - Packaged in An Attractive Gift Box, this Set of Two Trigg Wall Vessels is Made of White Ceramic and Brass Metal Wire. the Large Vessel Measures 6 x 5 1/2 x 8&Quot; (15.5 x 14 x 20.3 Cm), the Small Vessel Measures 4 1/4 x 4 x 5 3/4&Quot; (11 x 9.8 x 14.3 Cm).
Features- Trigg desktop planter vase & geometric container
- Great for succulent plants, air plant, mini cactus, faux plants and more
- Set of 2
- Color: White Ceramic & Brass
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHMEIER Birchmeier Birchmeier Sprayer Parts -- Lid Gasket (144-129-01)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- TECUMSEH Manifold W/Bracket (36235)
- ZIPPO Silver HeatBank 6 Pro Rechargeable Hand Warmer (40634)
- LANDSCAPERS SELECT Hook Ceiling Large Ant Brass (GB0073L)
- JECO 11 in. Artifical Succulent Garden (HD-BT012)
- DCN PLASTIC INC DCN Plastic DCN142736 27 in. Rectangle Azura Patio Planter Black (DCN142736)
- BLOEM TERRAPOT TRCOT 6"" (50006C)
- PRIMITIVE PLANTERS Natural Jute 30 in. H Plant Hanger (2992)
- GARDENISED Decorative Mini Glazed Ceramic Bonsai Succulent Pots Flower Planter with Drainage Holes, PK 4 (QI004100)
- BLOEM DURA HNG BSKT TRCOT 12"" (DCHB12-46)
- Umbra Planters & Window Boxes