Umbra 1004294-040 Sling Flexible Sink Caddy - Black
Mfr # 1004294-040
Zoro # G104047311
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 1004294-040
- Zoro # G104047311
- UPC # 28295502856
- Country of Origin China
- Category Sink Racks & Trays
Description
Unlike other caddies on the market, SLING Sink Caddy is a plastic coated wire that forms to the shape of your sink. this plastic was specifically chosen for its elastic properties. it allows the caddy to hang around any faucet neck or sink wall. The openness of the cutouts and perforated base promote drainage, preventing moisture buildup and growth of mold.
Forms to your Sink - Unlike Other Caddies on the Market, Sling Sink Caddy Forms to your Sink for a Customizable, Organizational Solution that Fits Around Faucet Necks and Sink Walls with Ease.
Stays Clean and Dry - Generous Cutouts and a Perforated Base Improves Drainage and Prevents Moisture Buildup. Sling is Easy to Clean, Simply Rinse with Warm, Soapy Water.
Non-Slip, Elastic - Sling&Rsquo;S Material has Non-Slip and Elastic Properties, Creating a More Snug Fit Around your Sink, Which Means it Will Stay Put While you Do your Dishes.
Fits Multiple Sinks - Sized to Fit All Faucet Necks and Sink Walls.
Designed by Jordan Murphy and Eug Nie De Loynes - Sling Sink Caddy Measures 10 1⁄4 x 4.5 x 1⁄4 inches and Comes in your Choice of Red, White or Black.
Specifications- Color: Black
- Weight: 0.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. x 3/4 in. x 1/2 in. Brass Push-To-Connect Tee with Pressure Gauge (0 to 200 psi) (FSBTWG34)
- BLACK SWAN Flange and Gasket, Package Quantity 6 (04420-6)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI04)
- RINNAI Condensing Vent Elbow 45, 2x4 Concentric, PK2 (229205NPP)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- AMERICAN IMAGINATIONS 29.25-in. W Kitchen Sink Grid_AI-34744 (AI-34744)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink Grid_AI-34698 (AI-34698)
- INTERDESIGN Soap/Sponge Caddy Forma (67080)
- HOME BASICS Home Basics 2-Tier Chrome Dish Drainer (ZOR96079)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 2 Grid (QI004355B.2)
- KOHLER Wine Glass Rack (6133-ST)
- Umbra Sink Racks & Trays