Umbra 082855-040 Garbino Polypropylene Waste Basket Translucent Black - pack of 6
Mfr # 6118137
Zoro # G003890971
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 6118137
- Zoro # G003890971
- UPC # 28295013499
- Country of Origin China
- Category Trash Cans
Description
Meet Garbino, the sleek, stylish, and award-winning waste can from Umbra. This hip can created by legendary industrial designer Karim Rashid is the proud winner of the 1997 Good Design Award and is on permanent display at New York's Museum of Modern Art, the Brooklyn Museum of Art, Chicago Athenaeum Museum, and the Museum of Decorative Arts in Montreal, Canada. Constructed of virtually-indestructible molded, recycled polypropylene, Garbino features a pleasing, curvaceous shape and integrated handles that make for easy toting and emptying. Multiple cans nest for compact storage. Can measures 13-Inch tall by 10-Inch diameter and has a 2-1/2-gallon (9 L) capacity. Patented design by Karim Rashid for Umbra - original, modern, casual, functional and affordable design for the home.
Features- Garbino Polypropylene Waste Basket Translucent
- Sleek and stylish waste can with award-winning modern design
- Constructed of extremely durable recycled polypropylene; in a variety of stylish colors
- Handles for easy carrying and emptying; nests for compact storage
- Size: 13-inch tall by 10-inch diameter; 2-1/2 gallon (9 L) capacity
- Patented design by Karim Rashid; 1997 Good Design Award; New York Museum of Modern Art permanent collection
- Binding: Kitchen
- Color: Translucent Blac
- Dimension: 19.5" H x 11.25" W x 21" L
- Weight: 6.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 54 gal, 3 ft x 300 ft, Universal, Gray, Polyester (NPR300S-GR)
- HARRINGTON Air Chain Hoist, 6-1/2 ft. Hoist Lift (AH137202018)
- KRAFT TOOL Replacement Handle Adapter for Brooms (CC259)
- LIBMAN COMMERCIAL Curved Kitchen Brush, 6PK (42)
- UMBRA Skinny Silver Wastebasket (082610-560)
- UMBRA STEP ON WSTBSKT 13G GRY (084200-410)
- UMBRA Venti Black/Silver Trash Can (086758-047-REM)
- UMBRA 5 L Trash Can, Black (086701-040)
- UMBRA STEP ON WSTBSKT 12G BRZ (084200-125)
- UMBRA Garbino Black Wastebasket (082855-040)
- HLS COMMERCIAL 13 gal Trash Can, Silver, Stainless Steel (HLSS13R)
- Umbra Trash Cans