Umbra 082780-213 2 gal Woodrow Trash Can - Espresso
Mfr # 082780-213
Zoro # G303890329
Product Information
- Brand Umbra
- MFR # 082780-213
- Zoro # G303890329
- UPC # 28295404631
- Country of Origin China
- Category Trash Cans
Description
Woodrow is a contemporary waste can that adds a modern touch to any space. The two tone can has a natural wood interior and a stain finished outer surface, this combination able to warm and ground a room. Featuring conveniently integrated handles, Woodrow is freely moveable and disposing of waste and recycling is hassle-free. The beautifully curved wooden can is perfect for any powder room, bathroom, office, or study, and transforms a basic household product into an eye-catching piece of decor. Measures 9" diameter x 11", and with a capacity of 2 gallons (7.5 L), Woodrow is great for small spaces, consuming little space.
Clean, Modern Design - Made of Natural Treated, Bent Wood, with a Stained Exterior Finish, Woodrow Trash can Offers a Modern and Beautiful Take on a Household Basic.
Unique Yet Versatile Design - Use this Waste Basket to Add a Modern Aesthetic to your Powder Room, Bathroom, Office, Living Room, Study, or Anywhere Else you Need a Trash Can.
Durable, Functional & Easy to Use - Woodrow'S High-Quality Construction is Durable and Includes Functional Design Elements Such as the Integrated Handle for Easy Transport and Disposal of Contents.
2 Gallon Capacity - Woodrow is 9 inches in Diameter and 11 inches Tall with a Clean, Elegant Look that Makes it Perfect for Holding your Waste or Recycling; 2 Gallon /7.5 L Capacity.
Designed by Henry Huang for Umbra -&Quot;When Redecorating My Home, I Was Looking for a Very Clean and Simple Waste Bin in Real Materials that Would Coordinate with the Rest of My Furniture. I Designed the Woodrow Waste Basket in a Natural Material that Not Only Provided An Elegant Look But in a Form Not Typically Seen&Quot;.
Specifications- Color: Espresso
- Capacity: 2 gal
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton Terry Towels Cloth Rag 50 lb. 14" x 17", White (G206050PC)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", 3, YW/GN, PK 6 (MMM426CT)
- PFERD Curved Handle Scratch Brush - Economy - 4x19 Rows, Stainless Wire (85050)
- GENUINE JOE Medium Mop Head, Green, Blended, PK12, GJOMGR5BCT (GJOMGR5BCT)
- UMBRA Garbino Black Wastebasket (082855-040)
- UMBRA Skinny Silver Wastebasket (082610-560)
- UMBRA STEP ON WSTBSKT 12G BRZ (084200-125)
- UMBRA Skinny White Wastebasket (082610-661)
- UMBRA 5 L Trash Can, Black (086701-040)
- UMBRA WSTBSKT SKINNY 2G BRZ (082610-125)
- NUSTEEL Confetti Collection Wastebasket (CFT8H)
- Umbra Trash Cans