Umbra 023269-660 Touch Waste Can with Lid; White
Mfr # 023269-660
Zoro # G803890270
Product Information
- Brand Umbra
- MFR # 023269-660
- Zoro # G803890270
- UPC # 28295419710
- Country of Origin China
- Category Trash Cans
Description
Touch Waste can is a soft touch molded bath waste can, with a swiveling flat lid that conceals garbage contents. The product's matte finish gives it a modern and fresh appearance, its simplicity ensuring it can integrate into any existing d cor. The can's polypropylene construction makes it low-risk for breakage, and ensures the product is both sturdy and durable. Measuring 7.5 x 100.25 inches (19.1 x 26 cm), and with a capacity of 1.6 gallons, Touch can fit easily into narrow spaces, with its slim size. Touch Waste can is part of a wider collection of bath products.
Modern and Sleek Waste Basket - a Sleek and Modern Waste can that Will Look Great in Multiple Spaces, Keeping your Garbage Hidden Away Thanks to its Sleek and Easy to Remove Lid.
Swing Lid - Touch has a Swing Lid that Keeps Garbage Hidden Away, and is Easy to Remove, Smoothly Lifting Off When Required for Easy Removal of Trash.
Soft Touch Finish - Drawing on the Luxurious and Modern Look and Feel of Matte Finishes, this Waste can Will Make a Sleek Addition to any Room you Put it In, with its Soft Touch Finish, Curved Lines, and a Flat Swing Lid.
Compact - Large Enough that you Won&Rsquo;T Have to Frequently Empty it (1.6 Gallons), But Sleek Enough to Suit Many Spaces, Touch Measures 71⁄2 x 101⁄4 Inches.
Designed by Alan Wisniewski for Umbra - Touch Waste can is Part of the Touch Bathroom Collection, All Designed by Alan.
Specifications- Color: White
- Weight: 1.59 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M -Brite Medium Duty Scrubbing Pad For Multi-Purpose 9 in. L 20 pk (7447)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in RED, FITS TN (1021804)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall (2VHD1)
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, FRONT .1875in RED, FITS TN (390923)
- UMBRA STEP ON WSTBSKT 13G GRY (084200-410)
- UMBRA STEP ON WSTBSKT 12G BRZ (084200-125)
- UMBRA 5 L Trash Can, Black (086701-040)
- UMBRA Skinny Silver Wastebasket (082610-560)
- UMBRA Garbino Black Wastebasket (082855-040)
- UMBRA Black Trash Can (086300-040)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600WHT)
- Umbra Trash Cans