Shop All Rods and Hardware
Umbra
Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L
Mfr # 1017290-038
Zoro # G307370148
product price: $52.19
/ea
$52.19
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
- Brand Umbra
- MFR # 1017290-038
- Zoro # G307370148
- UPC # 28295370745
- Country of Origin China
- Category Rods and Hardware
Description
A decorative roomdarkening window solution Midnight features an innovative wraparound design which helps prevent light leakage Allowing your curtain or drapery panel to rest directly against the wall wrap the panel around the curved end of the rod and tuck it behind the bracket to eliminate exterior light from seeping in Midnight has a strong and stable 34 inch diameter constructed to hold curtains from light to medium weights with a maximum capacity of 22 lbs This double curtain rod can support 2 curtains and is available in multiple sizes This curtain rod is made with an ecofriendlier finish It produces 85 less water and solid waste than traditional electroplating finishes
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
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- RADIO FLYER RADIO FLYER BUILD-A-HORSE 381 Riding Horse, Plastic (381X)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- UMBRA Cappa Nickel Silver Double Curtain Rod 120 in. L X 180 in. L (1014402-411)
- UMBRA Cappa Nickel Silver Curtain Rod 66 in. L X 120 in. L (245976-411)
- UMBRA Orba Matte Black Curtain Rod 36 in. L X 72 in. L (1018340-038)
- UMBRA Orba Matte Black Curtain Rod 72 in. L X 144 in. L (1018341-038)
- UMBRA Sita Matte Black Curtain Rod 36 in L X 72 in L (1018342-038)
- UMBRA Cappa Matte Black Clip Ring 3.25 in. L (245992-038)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675355)
- Umbra Rods and Hardware