Shop All Trash Cans
Umbra
5 L Trash Can, Black
Mfr # 086701-040
Zoro # G8676216
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 5 L
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbra
- MFR # 086701-040
- Zoro # G8676216
- UPC # 28295470124
- Country of Origin Canada
- Category Trash Cans
Details
Trash Container Capacity | 5 L |
Color | Black |
Item | Trash Can |
Description
Umbra Black Wastebasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Ultra Liquid Dish Detergent, Dawn Original, 22 oz E-Z Squeeze Bottle, PK6, 6PK (02367)
- KRUD KUTTER 1 gal. Deck & Fence Cleaner Bottle (DF014)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29385)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polypropylene, 150 Wipes, 9 in x 9 in (PW750.0909.20)
- UMBRA Skinny White Wastebasket (082610-661)
- UMBRA STEP ON WSTBSKT 12G BRZ (084200-125)
- UMBRA WSTBSKT SKINNY 2G BRZ (082610-125)
- UMBRA Skinny Black Wastebasket (082610-040)
- UMBRA Skinny Silver Wastebasket (082610-560)
- UMBRA STEP ON WSTBSKT 13G GRY (084200-410)
- HOPKINS Hopkins H22-TRASH13BLA 13 in. Tall Pop Up Trash Container (H22-TRASH13BLA)
- Umbra Trash Cans