Shop All Disposable Gloves
Umbo
Niflex95, Nitrile Exam Gloves, 9 mil Palm, Nitrile, Powder-Free, M, 500 PK, Blue
Mfr # H142-M
Zoro # G408429332
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 9 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Umbo
- MFR # H142-M
- Zoro # G408429332
- UPC # 810056000000
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 9 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Niflex95 |
Description
Niflex95 Blue Powder Free 9mil Nitrile Examination Gloves - 12, 50/bx, 10bx/CS, 21CFR, 170-199. CFIA Approved.All UMBO product materials comply with the requirements of the Federal Food, Drug, and Cosmetic Act.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.34" H , 840PK (ZT-LSL-75-603-10)
- CALLOWAY MILLS Multi, 17 W x 29 L (121561729)
- PORTWEST Classic Rain Jacket, L (US440)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H134-XL)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 900 PK, Black (H104-2XL)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (H104-M)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (H104-S)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (H104-L)
- UMBO Niflex45, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H119-XL)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 7.5, 50 PK (SG7.5-PF)
- Umbo Disposable Gloves