Shop All Disposable Gloves
Umbo
Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue
Mfr # H134-M
Zoro # G508429256
product price: $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Umbo
- MFR # H134-M
- Zoro # G508429256
- UPC # 810056000000
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Niflex65 |
Description
Niflex 65, Nitrile 6mil. Powder Free Gloves, Latex Free, Blue, Medium, 1000/CS, 21CFR, 170-199. CFIA Approved.All UMBO product materials comply with the requirements of the Federal Food, Drug, and Cosmetic Act.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, TB Legs, L (020-1261)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, 4X-Large, White, 25PK (44337)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White (TB-6-00)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMXL)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (H134-L)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H134-XL)
- UMBO Processor12, Nitrile Disposable Gloves, Nitrile, 2XL, 480 PK, Blue (H716-2XL)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 900 PK, Black (H104-2XL)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (H104-L)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (H104-M)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 50 PK, Black (FP-V-50-S-BLK)
- Umbo Gloves & Hand Protection