Shop All Disposable Gloves
Umbo
Niflex35, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 2000 PK, Blue
Mfr # H1012K-L
Zoro # G508429300
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3.5 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Umbo
- MFR # H1012K-L
- Zoro # G508429300
- UPC # 810056000000
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Niflex35 |
Description
Niflex35 Blue Nitrile Gloves Powder Free Large, 100pcs/box, 20 boxes/CS, 21CFR, 170-199. CFIA Approved.All UMBO product materials comply with the requirements of the Federal Food, Drug, and Cosmetic Act.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28, Orange, 100 PK (TRUSTFITPOD-30)
- DANNER Vicious Work Boot, 4.5"Blk, NMT, Sz11.5D, PR (13878)
- BRADY Number Label, 1, 5in.Hx1-3/4in.W, Vinyl (1560-1)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (H104-XL)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 900 PK, Black (H104-2XL)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (H104-M)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (H104-L)
- UMBO Processor12, Nitrile Disposable Gloves, Nitrile, 2XL, 480 PK, Blue (H716-2XL)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (H134-L)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Violet Blue (SU-690)
- Umbo Gloves & Hand Protection