Shop All Earmuffs
Ultrx
Bionic Fuse Bluetooth Electronic Earmuff, Midnight Gray
Mfr # 4109
Zoro # G812315825
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The ULTRX Bionic Fuse Bluetooth Electronic Earmuff redefines your audio experience, bringing together top-notch sound, comfort, and safety all into one. Experience audio in a whole new light with dynamic wave compression system, coupled with a 6x omni-hearing boost, ensuring high quality sound clarity. Stay connected with Bluetooth compatibility along with its symmetrical microphone response, ensuring crystal-clear communication. Crafted with an air-gel cooling technology to help you remain cool and comfortable during extended use. Not the mention, the plush pillow foam padding of the muff adds an additional layer of comfort. Immerse yourself in rich, synchronized audio with multi-sync harmonics while the USB-C lithium battery keeps you powered throughout your day. Whether youre spending a day at the shooting range or working on a construction site - you're protected! The earmuffs rate a high Noise Reduction Rating NRR of 22dB. The ULTRX Bionic Fuse Bluetooth Electronic Earmuff is where premium sound, supreme comfort, and ultimate safety converge all unite!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Arc Belt, Black, Full Grain Leather, M (59493)
- 5.11 Tactical Boots, 12, R, Coyote, Plain, Mens, PR (12393)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2817 (MFS2817)
- MELLOW WALK SAFETY Size 6.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK065)
- ULTRX Bionic Fuse Bluetooth Electronic Earmuff, FDE (4151)
- 3M PELTOR Over-the-Head Ear Muffs, 22 dB, Peltor X1, Black/Green (X1A)
- PIP Passive Earmuff, PR (263-V3CM)
- WALKERS Over-the-Head Ear Muffs, 30 dB, Passive Extra Protection, Black (GWP-EXFM3)
- HONEYWELL SAFETY PRODUCTS Earmuffs Std Hearing NRR25 (RWS-53010)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10001)
- 3M Over-the-head X-Series Over-The-Head X5 Earmuffs, X, Black (MMMX5A)
- Ultrx Earmuffs