Shop All Window Replacement Screens
Ultravue2
UltraVue 2 48 in. W X 100 ft. L Black Polyester Screen Cloth
Mfr # 3039018
Zoro # G905313219
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultravue2
- MFR # 3039018
- Zoro # G905313219
- UPC # 47888822744
- Country of Origin United States
- Category Window Replacement Screens
Description
UltraVue 2 is designed to provide the best visibility of all window screen material; at times you may even forget that you have a screen. This mesh is sometimes called ""invisible window screen"" because its outward visibility when compared to standard window screen appears nearly invisible. This screen's openness also allows for optimal airflow. Its water shed technology reduces the window panning effect during rainy conditions and helps your window screens remain cleaner longer with its grime resistance. UltraVue 2 is best installed in window screens but can be installed in screen doors and porch panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Glide Swivel Chair 3/4In Brass (FE-51143-PS)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4GGK5)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-SN (87380-128-SN-1)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 2-5/8" Stk, LH (4510-25-201-313)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 48 x 100', Charcoal, 57x16 Mesh, One Roll (3003612)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Stucco, One Roll (3004079)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- ADFORS 36 in. W X 100 ft. L Charcoal Aluminum Insect Screen Cloth (FCS9418-M)
- ADFORS 36 in. W X 7 ft. L Gray Aluminum Insect Screen Cloth (FCS9222-M)
- ADFORS SCREEN 24""X100' GRAY (FCS8768-M)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 50', Black, 18x22 Mesh, One Roll (3034615)
- Ultravue2 Window Replacement Screens