Shop All Wire Mesh Screens
Ultravue2
Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.007 in Wire Dia, Black
Mfr # 3039018
Zoro # G3787277
original price:
$317.43
49% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Fine
- Mesh Size 18 x 18
- Length 100 ft
- Wire Dia. 0.007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultravue2
- MFR # 3039018
- Zoro # G3787277
- UPC # 047888709885
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 18 x 18 |
Width | 48 in |
Length | 100 ft |
Wire Dia. | 0.007 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Black |
Description
Door and Window Screen, Screen Material Fiberglass, Width 48 in, Length 100 ft, Wire Dia. 0.007 in, Black, Mesh Size 18 x 18, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 3/16, 0.1875 In (O1D3166)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.45 in Overall Width (1620SB3-341-100)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-968)
- USA INDUSTRIALS White PTFE Rectangle Stock 12" L x 4" W x 1/4" Thick (BULK-PS-PTFE-160)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.007 in Wire Dia, Black (3039019)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.007 in Wire Dia, Black (3039017)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.007 in Wire Dia, Black (3039200)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3002527)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001017)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 50 ft L, 0.025 in Wire Dia, Black (3009403)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.08 in Wire Dia, Black (12100ME080-48X96)
- Ultravue2 Wire Mesh Screens