Shop All Wire Mesh Screens
Ultravue2
Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.007 in Wire Dia, Black
Mfr # 3039017
Zoro # G3787310
original price:
$146.55
21% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size 18 x 18
- Mesh Size Range Fine
- Length 100 ft
- Wire Dia. 0.007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultravue2
- MFR # 3039017
- Zoro # G3787310
- UPC # 047888709892
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size | 18 x 18 |
Mesh Size Range | Fine |
Width | 36 in |
Length | 100 ft |
Wire Dia. | 0.007 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Black |
Description
Door and Window Screen, Screen Material Fiberglass, Width 36 in, Length 100 ft, Wire Dia. 0.007 in, Black, Mesh Size 18 x 18, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 1" H, 10 ft L, 3/4" W (X2007-10)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-PVC-5)
- HHIP MT3 To JT2 Tang End Drill Chuck Arbor (3700-0154)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/4 x3/4 In, 8 ft (6ALW8)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.007 in Wire Dia, Black (3039018)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.007 in Wire Dia, Black (3039200)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.007 in Wire Dia, Black (3039019)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10322-M)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.018 in Wire Dia, Black (3028732)
- ADFORS Door and Window Screen, Bronze, 36 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9458-M)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000017)
- Ultravue2 Wire Mesh Screens