Shop All Water Quality Testing Kits
This Product is Discontinued
Ultratech
Water Sampler, Polyethylene Material, 40"L (Discontinued)
Mfr # 9247
Zoro # G7305719
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material PVC
- Number of Inputs 1
- Number of Outputs 1
- Includes Collection Cup
- Features Collection Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9247
- Zoro # G7305719
- UPC # 808416092479
- Country of Origin United States
- Category Water Quality Testing Kits
Dimensions
Length | 69 1/2 in |
Height | 3.25 in |
Width | 6.5 in |
Depth | 69.5 in |
Details
Item | Storm Water Sampler |
Material | PVC |
Number of Inputs | 1 |
Number of Outputs | 1 |
Includes | Collection Cup |
Features | Collection Cup |
Standards | SWPPP |
Body Material | PVC |
Max. Lift | 69.5 in |
Description
Storm Water Sampler, Number of Inputs 1, Number of Outputs 1, Body Material PVC, Max. Lift 69.5 in, Height 3.25 in, Width 6.5 in, Depth 69.5 in, Includes Collection Cup, Standards SWPPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.