Shop All Spill Containment Accessories
Ultratech
UltraTech Ultra-Utility Tray - 30 Gallon Capacity
Mfr # 1036
Zoro # G008809305
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 30 gal
- Outside Width 52 in
- Outside Length 44 in
- Outside Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1036
- Zoro # G008809305
- UPC # 808416010367
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Width | 52 in |
Outside Length | 44 in |
Outside Height | 4 in |
Details
Spill Capacity | 30 gal |
Description
Ultratech ultra-utility tray keep drips and spills off warehouse and factory floors!! containment tray keeps floors clean and safe by catching drips and spills. Heavy duty polyethylene construction will not rust of corrode, and a ribbed base helps keep cans, pails and other containers elevated above the leaking fluid. Trays nest for compact storage. 5 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Rubber Fingertip, 11.5, M, Amber, PK12 (S7054035C)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Fasteners and Butyl Flashing Strips Sold Separately. 10pc Bulk Box (1075-SB10)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (960S-08)
- EILIDE FIRE Elide Fire Extinguisher Ball For Home/Workshops (ELY4)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- Ultratech Spill Control Supplies