Shop All Spill Containment Accessories
Ultratech
UltraTech Ultra-Utility Tray - 18 Gallon Capacity
Mfr # 1034
Zoro # G208809457
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 5 in
- Spill Capacity 18 gal
- Outside Length 28.3 in
- Outside Width 40.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1034
- Zoro # G208809457
- UPC # 808416010343
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Height | 5 in |
Outside Length | 28.3 in |
Outside Width | 40.3 in |
Details
Spill Capacity | 18 gal |
Description
Ultratech ultra-utility tray keep drips and spills off warehouse and factory floors!! containment tray keeps floors clean and safe by catching drips and spills. Heavy duty polyethylene construction will not rust of corrode, and a ribbed base helps keep cans, pails and other containers elevated above the leaking fluid. Trays nest for compact storage. 5 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY 8 SECONDS Winter Glove LeatherLined (G8W-18SS)
- DUPONT Tyvek 400 Disp. Lab Coat, XL, White, PK30 (TY212SWHXL003000)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-113 (FS-17-113)
- PIP EZ-Cool Hard Hat Visor, Hi Vis, Yllw (396-801FR-YEL)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ENPAC Coverd Drum Spl Contnmnt Hut, 94 in. H (4010-YE)
- Ultratech Spill Control Supplies