Shop All Spill Containment Accessories
Ultratech
UltraTech Ultra-Spill Tray P2
Mfr # 1060
Zoro # G208809099
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type P2 Model
- Width 17 in
- Spill Capacity 1.8 gal
- Length 12 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1060
- Zoro # G208809099
- UPC # 808416010602
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 17 in |
Length | 12 in |
Height | 4 in |
Details
Type | P2 Model |
Spill Capacity | 1.8 gal |
Description
1060 countertop spill collection tray safely stores bottles, beakers and other labware. Makes decanting of small quantity liquids safer, cleaner and more manageable. Features built-in pouring spout to conveniently remove spills. Designed for use in research, laboratory, medical and industrial facilities. 5 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- SIGNMISSION OSHA Caution Decal, Automatic Door, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, Automatic Door (OS-CS-D-35-L-19113)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK6 (411KAS6GRN)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- Ultratech Spill Control Supplies