Shop All Spill Containment Accessories
Ultratech
UltraTech Ultra-Spill Berm Carrying Case, Black
Mfr # 2104
Zoro # G708450203
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25.5 in
- Height 5 in
- Length 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2104
- Zoro # G708450203
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 25.5 in |
Height | 5 in |
Length | 25.5 in |
Details
Item | Carrying Case |
Description
Ultratech 2104 ultra-spill berm carrying case, black sturdy hdpe carrying case protects ultra-spill bermswhen not in use. Ergonomic carry handle for easy transportation. Case can also be hung from walls near spill-prone areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - Large/X-Large (48-73-5146)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal Large, PR (IA5300-LG)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Sealing Caulk, PK6 (8644)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 24" W, 120PK (MAT195-BL)
- Ultratech Spill Control Supplies