Shop All Cable Protectors
Ultratech
UltraTech Ultra-Sidewinder, Cable Protector, Medium, 33in x 9 3/4in x 1 3/8in, Black
Mfr # 1832
Zoro # G308439516
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 260 lbs./in2
- Color Black
- Length 9.8 in
- Width 33 in
- Height 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1832
- Zoro # G308439516
- UPC # 808416018325
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 9.8 in |
Width | 33 in |
Height | 1.4 in |
Details
Item | System with Endcaps |
Load Capacity | 260 lbs./in2 |
Color | Black |
Description
Ultra-sidewinder 1832 medium sidewinder, 3' system, black the ultra-sidewinder cable protection system is an innovative new solution for protecting cables run across a floor. The new design articulates left and rightallowing the system to turn corners and adapt to the layout of the room, while maintaining full protection for the cables and trip protection for pedestrians. Cables can be left in the system for the ultimate in portability, or left in place indefinitely. There is no longer a compromise between safety and flexibility. features: protect cords and cables and avoid dangerous tripping hazards articulating pieces offer flexible design - curves, corners and s-curves are easily made while maintaining a completely flat profile modular design makes it easy to reconfigure, repair and replace targeted segments, even while cable remains connected simple snap in assembly - no tools or cutting required ramps available for ada compliance available in small, medium and large sizes fully customizable length - from 4-1/2 to an unlimited length helps meet osha regulations: 29 cfr 1910.304 and 29 cfr 1910.305
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Spiral Wrap Tubing 4 ft. Clear (FSP-AST2)
- SOUTHWIRE Cable Tester, RJ45/Coax Connector Type (58745040)
- GE Contact Kit, Size 1, 4Pole, For CR305/CR306 (546A301G053)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 11.625in shaft mounting, Type L (9421LW1)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- ULTRATECH Ultra-Sidewinder, 24 Ft System (1820)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1831)
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black (YJ5-125-Y/B)
- Ultratech Cable Protectors