Shop All Spill Containment Accessories
Ultratech
UltraTech Ultra-Repair PuttyÂ
Mfr # 2120
Zoro # G705992454
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7 in
- Height .9 in
- Length 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2120
- Zoro # G705992454
- UPC # 808416021202
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 7 in |
Height | .9 in |
Length | 0.9 in |
Details
Item | Ultra-Repair Putty (12 ct.) |
Description
Ultratech ultra-repair putty 2120 epoxy putty tackles the toughest repair jobs. adheres to steel, glass, masonry and most plastics. A quick and effective solution to cracks, broken seals and leaks. Simply pinch off the amount desired, knead to a uniform gray and press into place. Hardens like steel in only one hour!!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Fire Hood, Tri-Cut, Nomex(R)/Lenzig, White (906-2080NOL7)
- ERB SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Hi-Visibility Pink, Fits Hat Size 6-1/2" to 7-3/4" (19115)
- DIGZ Grdn Gloves Rose Pickr L (7626-26)
- GLOWEAR BY ERGODYNE 2XL Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ENPAC Maintenance Blanket, 6 x 12 ft. (4725-BK)
- Ultratech Spill Containment Accessories