Shop All Spill Containment Accessories
Ultratech
UltraTech Ultra-Rack Containment Tray - 2 Trays & 1 Connector
Mfr # 2371
Zoro # G408813889
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 2.8 in
- Length 44 in
- Spill Capacity 16 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2371
- Zoro # G408813889
- UPC # 808416023718
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 48 in |
Height | 2.8 in |
Length | 44 in |
Details
Item | Two Tray System |
Spill Capacity | 16 gal |
Description
Ultratech ultra-rack containment tray capture leaks and spills underneath pallet racking. this low profile 2-inh containment tray easily slides under pallet racks and shelving to catch drips and spills. Any small leaks from palletized contents above are captured keeping floors clean and free from slip hazards. Black polyethylene construction provides excellent chemical compatibility and corrosion resistance. Multiple tray packages with connectors are available to provide additional coverage. Additional trays and/or connectors may be added for larger applications or revised configurations. 5 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, S (CM4000)
- BANNER STAKES Belt Barrier, 30 ft. L, Closed for Maint (MH5006)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, M-L, PT (37101)
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102047)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH UltraTech 8644 Ultra-Berm Builder® Floor Sealant - Box of 6 (8644)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- Ultratech Spill Control Supplies