Shop All Swimming Pools & Hot Tubs
Ultratech
UltraTech Ultra-Pop Up Pool - 66 Gallon Sprung-Steel Model
Mfr # 8066
Zoro # G405999135
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 66 gal
- Material Steel
- Top Dia. 42 in
- Bottom Dia. 53 in
- Wall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8066
- Zoro # G405999135
- UPC # 808416080667
- Country of Origin United States
- Category Swimming Pools & Hot Tubs
Dimensions
Top Dia. | 42 in |
Bottom Dia. | 53 in |
Wall Height | 12 in |
Details
Capacity | 66 gal |
Material | Steel |
Type | Sprung Model |
Description
Ultratech ultra-pop up pool 8066 - 66 gallon sprung-steel model pop up pools instantly expand to capture leaks from saddle tanks, pipes, hydraulic lines and many other industrial incidents. to utilize sprung-steel models, simply remove them from their protective carrying case, give them a quick shake and they automatically pop up - they instantly expand and are ready for response to any emergency. Unique, patented design foam ring rises with level of liquid to raise sidewalls. Compact folded size stores efficiently inside spill kits; handles on storage bag can also be used to hang on a wall near shipping/receiving docks. Excellent chemical resistance, including diesel fuel, antifreeze, acids, caustics and corrosives. Helps minimize environmental damage and related clean-up costs. Excellent for response to damaged saddle tanks and cross-over lines, hazmat spills, leaking containers, machinery and piping. Other applications include use as a decontamination pool and collection pool for soiled sorbents. Note: storage bags are included with sprung steel models only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUEON Replacment Filter Cartridges 12Pcs Large 5. (100106419)
- CONDOR OUTDOOR PRODUCTS 36 SINGLE RIFLE CASE, COYOTE BROWN (133-498)
- LOGO BRANDS Wisconsin Repeating Logo Mini-Size Rubber Basketball (244-91MR-1)
- DUKE Dog Proof Raccoon Trap (0510)
- INTEX Easy Set 513 gal Round Plastic Above Ground Pool 24 in. H X 8 ft. D (28106EH)
- FILBUR Filbur APCC7060 4.93 x 13.31 in. Pool & Spa Replacement Filter with 4 oz Cartridge; 25 sq ft. (APCC7060)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- POOLMATS Fleur de Lis Stone Poolsaic 59 inches 67B00-00079 (67B00-00079)
- BIO-DEX LABORATORIES Bio-Dex Laboratories ADQ50 1 AT Aquadex 50 Stain off Pool & Spa Stain Remover (ADQ50)
- FILBUR Filbur APCC7110 4.93 x 9.25 in. Pool & Spa Replacement Filter with 3 oz Cartridge; 35 sq ft. (APCC7110)
- Ultratech Swimming Pools & Hot Tubs