Shop All Spill Containment Accessories
Ultratech
UltraTech Ultra-Pop Up Containment Pool - 100 Gallon Capacity - Economy Style
Mfr # 8102
Zoro # G708813893
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 64-1/2 in
- Height 12 in
- Type Economy Model - 100 gal (379 L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8102
- Zoro # G708813893
- UPC # 808416081022
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 64-1/2 in |
Height | 12 in |
Details
Type | Economy Model - 100 gal (379 L) |
Description
Ultratech ultra-pop up containment pool instantly expands to capture leaks from saddle tanks, pipes, and hydraulic lines!! the ultra-pop up pool helps minimize environmental damage and related clean-up costs. Spill response pool is perfect for damaged fuel tanks and cross-over lines, hazmat spills, leaking containers and machinery, and many other industrial incidents. Other applications include use as a decontamination pool and as a collection pool for soiled sorbents. Unique, patented design features a foam ring that rises with the level of liquid to raise the sidewalls. Simply give the pool a quick shake and it instantly expands to respond to the spill emergency. Compact folded size stores efficiently inside spill kits. Excellent chemical resistance allows for use with diesel fuel, antifreeze, acids, caustics and abrasives, and pool is reusable after proper decontamination. Durable 10 mil polyethylene construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-4X)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Camo (6710CT)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAFW-QCBDPUG)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2006)
- Ultratech Spill Containment Accessories