Shop All Spill Control Kits and Stations
Ultratech
UltraTech Ultra-Oil Stain Remover, 16 oz.
Mfr # 5236
Zoro # G008813890
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 5236
- Zoro # G008813890
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 16 oz. |
Description
Ultratech 5236 ultra-oil stain remover, 16 oz. the ultra-oil stain remover was created to remove embedded stains caused by oil, grease, hydraulic fluid, food grease and other oil-based materials from unsealed-concrete, asphalt and brick. it is citrus based, environmentally-friendly, biodegradable and phosphate free. It is available in two sizes- 32 oz. Bottle for frequent use areas or industrial applications and a smaller 16 oz. Bottle for smaller stains perfect for spill kkits the32 oz. Bottle treats and area approximately 6-7 square feet. the 16 oz. Bottle treats an area approximately 1-1/2 3 square feet. it also will work on carpet and other types of flooring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-L)
- DELTANA Numbers, Zinc Black 4" (RNZ43)
- 3M DBI-SALA Web Scaffold Choker (1201391)
- DEFENDER SAFETY OPTIFENSE VS1AF SMOKED Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, 30pc per Box Grey, 30PK (OF-VS1AF-88)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- ULTRATECH Snap Wall Containment Berm, 60 gal. (8852)
- ULTRATECH Compact Berm, CP2K, 6 ft. L, 4 ft. W (8609)
- ULTRATECH Spill Containment Berm, 6 ft.Lx4 ft.W (8460)
- ULTRATECH Snap Wall Containment Berm, 15 gal. (8850)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- SPILLTECH Spill Kit, Bag, Oil-Based Liquids, 6" H (SPKO-TRK)
- Ultratech Spill Control Supplies