Shop All Spill Containment Accessories
Ultratech
UltraTech Ultra-Oil Blanket, Replacement, No Tethers or Anchors
Mfr # 5207
Zoro # G508813888
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spill Capacity 8.3 gal
- Width 10 ft
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 5207
- Zoro # G508813888
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 10 ft |
Length | 5 ft |
Details
Spill Capacity | 8.3 gal |
Item | Replacement Oil Blanket |
Description
Replacement x-tex blanket & tethers for ultra-oil blanket replacement x-tex blanket for ultra-oil blanket. No tethers or anchors included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot - Large (SC200917BRL)
- MAGID SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2384R)
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, M (4877GY RG M)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- Ultratech Spill Control Supplies