Shop All Secondary Spill Containment
Ultratech
UltraTech Ultra-Mini Foam Wall Berm, 5' x 5' x 6in, Yellow
Mfr # 8846
Zoro # G608588051
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 ft
- Length 5 ft
- Height .5 ft
- Spill Capacity, gal. 93.5 gal
- "Spill Capacity 93.5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8846
- Zoro # G608588051
- UPC # 808416101461
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 5 ft |
Length | 5 ft |
Height | .5 ft |
Details
Spill Capacity, gal. | 93.5 gal |
"Spill Capacity | 93.5 gal |
Description
Features: foldable mini berms duck ponds are compact and easy to store but deploys in a moment's notice to respond to a spill. Berms fold down and can be secured using the attached strap provides simple and convenient transport and storage. Foam sidewalls 6h provide support but can be driven over / stepped on for easier equipment/vehicle placement. Heavy-duty 22 oz. Pvc construction provides excellent chemical compatibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2AQSW02A000)
- PORTWEST Outcoach Jacket, L (S555)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, M, PR (3205M)
- BULLARD Full Brim Hard Hat, Classic, Type 1, Class E, Ratchet (6-Point), White (33WHR)
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- ULTRATECH Ultra-Spill Deck(R), 5.5 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1350)
- ULTRATECH Pop-Up Pool Plus, 66 gal Spill Capacity, 10 oz Polyethylene (8012)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (1032)
- Ultratech Secondary Spill Containment