Shop All Drain and Gutter Protectors
Ultratech
UltraTech Ultra-Gutter Guard, 9in dia. x 8' L
Mfr # 9320
Zoro # G308658122
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9 in
- Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 9320
- Zoro # G308658122
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Diameter | 9 in |
Length | 8 ft |
Details
Item | Ultra-Gutter Guard |
Description
Ultratech 9320 ultra-gutter guard, 9in dia. X 8' l ultra-gutter guard keeps sediment and other debris out of curb inlets. it is manufactured from 100% recycled synthetic fibers and designed to filter out silt and other debris from stormwater before it drains into curb inlets. with built-in overflow ports, it allows water to pass through during major rainfall events, to protect against clogging. no installation is required; simply place in front of curb inlet with at least a 12in overlap on each side. it is available in various lengths and is washable and reusable. it helps comply with npdes, 40 cfr 122.26 1999 and tmdl, bmp and swppp requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Universal Waste Storage Sign, Landscape (OS-NS-P-710-L-18773)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, L (GWON48100)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, 2XL, PR (7401)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (BHG2-05-XL)
- ULTRATECH Drain Seal, 36 In. L, 375 mil (2130)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 8' L (FLT559)
- ULTRATECH Drain Seal, 36 In. L, 36 In. W (2202)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- ULTRATECH Drain Plug, Orange, 3 In (2114)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- PIG PIG Drain Plug, Yellow (PLR252)
- Ultratech Spill Control Supplies