Shop All Drain Stoppers
Ultratech
UltraTech Ultra-Drain Seal, Square, 42in x 42in x 3/8in, Orange
Mfr # 2131
Zoro # G408434329
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 x 42 x .4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2131
- Zoro # G408434329
- Country of Origin United States
- Category Drain Stoppers
Dimensions
Size | 42 x 42 x .4 in |
Description
Ultratech 2131 ultra-drain seal square, 42in x 42in x 3/8in, orange stop spills from going down the drain. the ultra-drain seal is a valuable addition to any emergency response plan, spill kit or stormwater management program. this storm drain cover is constructed with a flexible, non-absorbing material and reinforced tear-resistant mesh. The pad is designed to quickly and effectively seal a drain in an emergency. both sides are designed to effectively seal most drains no specified top or bottom to the seal. it resists oil, water and most aggressive chemicals and cleans with soap and water. the mesh interior is sandwiched between layers of polyurethane, which increases durability and gives it the flexibility to deform and seal off most drains. optional ultra-drain seal wall mount units allow for a ingrab and goin response to any spill. it is not intended for long-term outdoor use more than two 2 hours as uv exposure and/or heat for extended periods can degrade the product. for applications where extended use may be required, the ultra-drain seal plus should be considered. helps comply with spcc, bmp and swppp regulations. Color finish isorange. Weight is23 lbs. Package quantity is1.wall mount and truck mount storage containers are also available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Bypass, 3/8 Cold Water, Ststl, Lf (BP (BYPASS))
- ZORO SELECT 3/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6F-F)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- ZORO SELECT Dust Cap, 3 In (3LX50)
- ULTRATECH UltraTech Ultra-Drain Seal, Rectangular, 36in x 58in x 3/8in, Orange (2125)
- ULTRATECH UltraTech Ultra-Drain Seal, Circular, 30in dia. x 3/8in, Orange (2136)
- KOHLER Stopper Assembly, Drain (1274350-BL)
- PLUMB SHOP BRASSCRAFT MP Rubb Tub Stopper (225-078)
- DANCO 9D00080783 1.38 in. Rubber Drain Stopper (4680955)
- KINGSTON BRASS Rubber Stopper Chain And Attachment for CC1001, Chrome (CC1111)
- KOHLER Stopper (29676-AF)
- Ultratech Drain Stoppers