Shop All Drain Stoppers
Ultratech
UltraTech Ultra-Drain Seal, Clear, Circular, 12in dia.
Mfr # 2208
Zoro # G608434327
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 x 12 x .4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2208
- Zoro # G608434327
- Country of Origin United States
- Category Drain Stoppers
Dimensions
Size | 12 x 12 x .4 in |
Description
Ultratech 2208 ultra-drain seal, clear, circular, 12in dia. no more guesswork about drain seal effectiveness clear drain seals allow you to quickly see if spills are entering the drain through cracks in the surface, imperfections in the grating or other irregularities that can break the seal. The clear material provides an unobstructed view of covered drains enabling responders to make sure a complete seal is made. They are ideal for emergency response plans, spill kits, spcc or stormwater management programs. Reinforcing mesh is insandwichedin between layers of polyurethane increasing durability and resistance to tearing. Unique urethane construction allows the pad to deform and seal off most drains and temporarily insealsin to any smooth surface. It is reusable if it hasn't been exposed to a chemical that has caused degradation. it can be cleaned usually with soap and water. Not recommended for long-term use. Helps comply with spcc and npdes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 14in.L (QB-114MF)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (402-AC1234)
- MOEN Standard Tub/Shower (2995EP)
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. Blue PEX-A Pipe in Solid (EPPB10012S)
- ULTRATECH UltraTech Ultra-Drain Seal, Rectangular, 36in x 58in x 3/8in, Orange (2125)
- ULTRATECH UltraTech Ultra-Drain Seal, Circular, 30in dia. x 3/8in, Orange (2136)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel (38380-BN)
- KOHLER Seal, Stopper (1023392)
- WATCO QuickTrim Lift-Turn Bath Stopper w-Innovator Overflow and 2 O-Rings Trim Kit, Brass (959290-PB)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101MB)
- DANCO 1-3/4 in. White Rubber Sink Stopper (35980B)
- Ultratech Drain Stoppers