Shop All Drain and Gutter Protectors
Ultratech
UltraTech Ultra-Drain Guard, Trash and Debris Model, 48' x 36in x 18in
Mfr # 9227
Zoro # G508658120
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Height 18 in
- Width 48 in
- Capacity 1 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9227
- Zoro # G508658120
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 36 in |
Height | 18 in |
Width | 48 in |
Details
Item | Trash & Debris |
Capacity | 1 cu. ft. |
Description
Ultratech 9227 ultra-drain guard, trash and debris model, 48' x 36in x 18in the ultra-drain guard is engineered to filter stormwater waste before it becomes a problem in the water system. as a storm drain filter, it removes contaminants like litter, sand and oil from stormwater flow. its geotextile fabric and easy installation make it ideal for industrial facilities, construction sites and parking lots where stormwater runoff is likely to carry oil, eroded soil, debris and fuel contaminants from cars. to install simply lift catch basin grating, insert drain guard into opening and replace the grating, making sure to pinch fabric to hold the unit in place. It exceeds 80% sediment removal efficiency. the trash and debris model is designed specifically to catch larger items and floatables like leaves, cigarette butts and paper goods. helps comply with npdes, spcc and tmdl. It is an ecosmart product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID HandMaster ComfortFlex G312T High Tactile Grip Garden Glove, 12PK (G312T-M)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 10W, PR (RK6465)
- LYLE Alum Danger Overhead Crane, 10"x7", LCU4-0256-NA_10X7 (LCU4-0256-NA_10X7)
- MOLDEX Pura-Fit Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, M, Yellow, 200 Pairs (6800)
- ULTRATECH Drain Seal, Clear, Polyurethane (2210)
- ULTRATECH Drain Guard Plus, Oil & Sediment Model (9219)
- ULTRATECH Drain Seal, 36 In. L, 36 In. W (2202)
- ULTRATECH Drain Guard, Oil & Sediment Model (9217)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil & Sediment, 60in x 60in (9356)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- ULTRATECH Drain Seal, 48 In. L, Polyurethane (2204)
- Ultratech Drain and Gutter Protectors