Shop All Spill Containment Accessories
Ultratech
UltraTech Ultra-Drain GuardÂ, Reusable Model, Curb Style, 24" x 36"
Mfr # 9330
Zoro # G905978487
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Reusable Model, Curb-Style
- Width 36 in
- Spill Capacity 500 lb
- Length 24 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9330
- Zoro # G905978487
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 36 in |
Length | 24 in |
Height | 36 in |
Details
Type | Reusable Model, Curb-Style |
Spill Capacity | 500 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT FACTORY Hand Muff, Black (1865)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black (11605)
- ZORO SELECT Brush Set for Standard Scrusher(r) (SB-M1)
- HONEYWELL NORTH Grommet, PK2 (80871A)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- Ultratech Spill Containment Accessories