Shop All Spill Containment Accessories
Ultratech
UltraTech Ultra-Drain GuardÂ, Reusable Model, Curb Style, 24" x 24"
Mfr # 9332
Zoro # G105978294
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Spill Capacity 500 lb
- Height 36 in
- Length 24 in
- Type Reusable Model, Curb-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9332
- Zoro # G105978294
- UPC # 808416093322
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 24 in |
Height | 36 in |
Length | 24 in |
Details
Spill Capacity | 500 lb |
Type | Reusable Model, Curb-Style |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Dnd Electronic Lock Sign, Red, 100Pk (1065741AH)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (9369XL)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK6 (411KAS6RED)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- ULTRATECH UltraTech 8644 Ultra-Berm Builder® Floor Sealant - Box of 6 (8644)
- SPILL MAGIC Absorbent Powder, White, 5" L (SM102B)
- Ultratech Spill Control Supplies