Shop All Spill Containment Accessories
Ultratech
UltraTech Ultra-Containment Tray - without Grating
Mfr # 2328
Zoro # G608813894
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Spill Capacity 16.5 gal
- Type Without Grating
- Length 29.8 in
- Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2328
- Zoro # G608813894
- UPC # 808416023282
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 3.5 in |
Length | 29.8 in |
Width | 54 in |
Details
Spill Capacity | 16.5 gal |
Type | Without Grating |
Color | Black |
Description
Ultratech ultra-containment tray 2328 - without grating versatile secondary containment for small containers and packages. low profile, 16.5 gallon sump is perfect for containment of 5-gallon pails, batteries, safety cans, dry cleaning waste drums and leaky machine parts. Optional 2' x 4' grating elevates containers from spilled liquid - features 14 gallon capacity with grating. Meets epa container storage regulations for small packages with grating in place. 48in x 24in interior accommodates many small containers - excellent for use in maintenance and repair operations. Designed for use as a storage pad for batteries and other hazardous packages. 5 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- MSA SAFETY Chin Strap, MSA Hard Hats, 2-Pt, Gray, 3/4 in Polyester Webbing, Attaches To Shell, Pack of 10 (10171104)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-392)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- FUNNEL KING Spill Tray, 25 in L x 15 in W, Polypropylene, .75 Gallon Spill Capacity, Indoor/Outdoor, Black (40098)
- Ultratech Spill Control Supplies