Shop All Secondary Spill Containment
Ultratech
UltraTech Ultra-Absorbent TarpÂ, 10' x 10'
Mfr # 8306
Zoro # G305673425
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 ft
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8306
- Zoro # G305673425
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 10 ft |
Length | 10 ft |
Description
Ultra-absorbent tarp 10' x 10' catch and trap oil drips before they can reach the ground . Use under machinery and equipment to catch fluid leaks during maintenance or repairs. Rolls or folds into small package store in vehicles for onsite repairs. Keeps floors free of oily mess reduces slip hazards. Three-layer system provides maximum protection: top layer: uv resistant geo textile fabric allows oils to pass through. Middle layer: absorbent core oil-only polypropylene traps oils but allows stormwater to evaporate. Bottom layer: impermeable backing keeps drips from leaching through to the ground or shop floor. Helps comply with npdes, 40 cfr 122.26 (1999).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (99-1-6000B-S)
- ESS Crossbow Suppressor Frame Kit (740-0450)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 X1)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-550)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- ULTRATECH Spill Containment Sump, 605 gal Spill Capacity, Polyethylene (2820)
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (2329)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1127)
- ULTRATECH Low Profile Spill Berm (2052)
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (2372)
- Ultratech Secondary Spill Containment