Shop All Dollies
Ultratech
UltraTech Dolly 0417 for Flat Bottom Style UltraTech UltraSpill Collectors
Mfr # 417
Zoro # G202561030
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Width 26.5 in
- Overall Length 26.5 in
- For Use With For use with flat-bottom products only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 5 in |
Overall Width | 26.5 in |
Overall Length | 26.5 in |
Details
Item | Dolly |
For Use With | For use with flat-bottom products only |
Description
OPTIONAL DOLLY FOR FLAT BOTTOM ULTRATECH ULTRA-SPILL® COLLECTORS OPTIONAL DOLLY ALLOWS THE FLAT BOTTOM ULTRATECH ULTRA-SPILL® COLLECTOR TO BE EASILY WHEELED AROUND. NOTE: FITS FLAT BOTTOM MODELS ONLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 8 ft., 13,200 lb. (2MJP2)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE7)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 325 lb (2.05208.445)
- LIFT-ALL Roundsling, Eye & Eye, 16 ft L, 5300 lb Cap (EE60X16)
- RHINO CART General Purpose Dolly, 1500lb, 18 (RC-1P-G-RBR)
- VESTIL 12.5x8.5 Cast Aluminum Dolly, 9,000 lb Capacity (VPRDO-6)
- EXTREME MAX Extreme Max 5800.1060 Monster Dolly M2 - Black (5800.1060)
- VESTIL Black Steel Dolly Set, 8"x8"x3-5/8", 4PK (SDOL-4)
- EXTREME MAX Extreme Max 5800.0225 V-Slides Snowmobile Dolly System - Aluminum, Silver (5800.0225)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x21-1/4, Steel (48J126)
- VESTIL Blue Rug Dolly Fully Pneumatic Wheels 500 lb Capacity 61 x 26 x 20 (CARPET-45)
- Ultratech Hand Trucks & Dollies