Shop All Secondary Spill Containment
Ultratech
UltraTech 9171 Ultra-Inlet Guard®, Oil & Sediment, 24' x 36"
Mfr # 9171
Zoro # G402663411
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9171
- Zoro # G402663411
- UPC # 808416091717
- Country of Origin Canada
- Category Secondary Spill Containment
Description
ULTRATECH 9171 ULTRA-INLET GUARD®, OIL & SEDIMENT, 24' X 36" ULTRA-INLET GUARD® PROTECTS DRAINS AND INLETS WITHOUT LIFTING AND GRATES. HEAVY-DUTY NON-WOVEN, GEOTEXTILE MATERIAL EFFECTIVELY REMOVES OIL AND SEDIMENT FROM RAINFALL. IT KEEPS DIRT, SAND, SEDIMENT, TRASH AND DEBRIS OUT OF DRAINS. QUICK AND EASY INSTALLATION USING BUILT-IN MAGNETS SO THERE IS NO MORE LIFTING OF HEAVY CATCH BASIN GRATES. CUSTOM SIZES ALSO AVAILABLE. THE HEAVY-DUTY MATERIAL ALLOWS UP TO 92 GAL/FT2/MIN. THROUGH DRAINS AND HELPS TO REMOVE OIL AND OTHER HYDROCARBONS FROM THE STORMWATER FLOW. LOW PROFILE DESIGN CAN BE DRIVEN OVER AND IS UNOBTRUSIVE TO TRAFFIC AND PERSONNEL. IT HELPS COMPLY WITH NPDES, 40 CFR 122.26 (1999), TMDL, BMP AND SWPPP REQUIREMENTS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Eye And Ear Protection Required In This Area Sign (D670PB)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (92-134)
- OBERON BSX™ Series Inherently Fire Resistant 12 Calorie Arc Flash Coveralls (BSA-OB59NB-R3XL)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (7500PF-L)
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- ULTRATECH Spill Tray, 1.5 gal Spill Capacity, 18 oz PVC fabric (1335)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1200 lbs., Polyethylene (1345)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, 16,000 lb., Polyethylene (1057)
- ULTRATECH Drum Spill Deck, 22 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (1086)
- LITTLE GIANT Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 6,000 lb, Steel (SSB-5151)
- Ultratech Spill Control Supplies