Shop All Spill Containment Accessories
Ultratech
UltraTech 8590 Ultra-Containment Berm®, Foam Wall, 15' x 50' x 4", Copolymer 2000„¢
Mfr # 8590
Zoro # G705654192
product price: $9,657.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$9,657.99
Free 30-Day Returns
Key Features
- Width 50 ft
- Height .3 ft
- Length 15 ft
- Spill Capacity 1870 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8590
- Zoro # G705654192
- UPC # 808416085907
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 50 ft |
Height | .3 ft |
Length | 15 ft |
Details
Spill Capacity | 1870 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Leather Gloves, L, Black/Gold, Stretch Knit with Neoprene Knuckle (2150/10)
- IDEA VILLAGE PRODUCTS Idea Village Products 270229 Copper Fit Face Protector (270229)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- SKECHERS Athletic Shoes, 14, EE, Black, Plain, PR (77040EW -BLK 14)
- ULTRATECH Stopper Tubes, PK2 (5435)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH UltraTech 8644 Ultra-Berm Builder® Floor Sealant - Box of 6 (8644)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- Ultratech Spill Containment Accessories