Shop All Spill Containment Accessories
Ultratech
UltraTech 8386 Ultra-Containment Berm®, Foam Wall, 6' x 8' x 2", Copolymer 2000„¢
Mfr # 8386
Zoro # G505655092
Free Shipping & Returns
$1,653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spill Capacity 55 gal
- Length 6 ft
- Width 8 ft
- Height .2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8386
- Zoro # G505655092
- UPC # 808416083866
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 6 ft |
Width | 8 ft |
Height | .2 ft |
Details
Spill Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Main Gas Cut Off Sign, N295AB (N295AB)
- SPILL MAGIC Absorbent Powder, White, 9" L (SM106)
- PIG Silicone Water Vacuum Barrier (WTR052)
- BROTHER Label Tape Cartridge, White on Green, Labels/Roll: Continuous (TZe725)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- ULTRATECH Stopper Tubes, PK2 (5435)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- ENPAC Spill Berm, 8in.L, 11in.W, 0.1in.H, Black (48-BRK)
- Ultratech Spill Control Supplies