Shop All Spill Containment Accessories
Ultratech
UltraTech 2176 Ultra-Drain Seal Plus®, Circular, 30" dia., Orange/Yellow
Mfr # 2176
Zoro # G005992307
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 in
- Width 30 in
- Height .6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2176
- Zoro # G005992307
- UPC # 808416021769
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 30 in |
Width | 30 in |
Height | .6 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S-Hook, 2 In., Red, Acetal, Gloss, PK10 (50305-10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J70 (472J70)
- FALLTECH FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks (8204)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- Ultratech Spill Containment Accessories