Shop All Spill Containment Accessories
Ultratech
UltraTech 2030 Ultra-Scissor Lift Diaper®, 16" x 120"
Mfr # 2030
Zoro # G805992231
original price:
$230.30
12% off
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 in
- Width 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2030
- Zoro # G805992231
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 16 in |
Width | 120 in |
Details
Item | Ultra-Scissor Lift Diaper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Combination Cartridge/Filter, Bayonet, AM, MA, P100, Green, Magenta, 2 PK, NIOSH 42 CFR 84 (815365)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1991)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size XL (UHV562-XL-YB)
- CONDOR Leather Gloves, Knit Wrist, XL, PR (2MDA3)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- SPILLTECH Pom Poms, White, Polypropylene, 18" L, 18" W (APMPM-R)
- Ultratech Spill Containment Accessories