Shop All Funnels & Accessories
Ultratech
Ultra-Universal Funnel with Spout
Mfr # 0471
Zoro # G908619806
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Type Oversized Funnel
- Height 8 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 0471
- Zoro # G908619806
- UPC # 808416004717
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 8 in |
Details
Material | Polyethylene |
Type | Oversized Funnel |
Color | Yellow |
Description
Helps keep drum tops clean and in compliance. Its large 25 diameter offers a big target for pouring wastes into drums, eliminating overspills commonly associated with smaller funnels. designed to fit 55 and 30 gallon drums, closed head or open head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Mounting Band, P004906 (P004906)
- SPEC-D TUNING All All All Aluminum Box- 34X19X18 W30Kg Max Load- Black (TBOX-ALM09BK)
- STENS Skid Shoe For Ariens Sno-Tek 20", 22", 24" , 28" Snowblowers 780-036 (780-036)
- STEELMAN Drum Brake Spring Pliers (42015)
- ULTRATECH Drum Funnel, Dia 23 5/8 In, Spout (482)
- ULTRATECH Drum Funnel, Dia 23 5/8 In, No Spout (488)
- ULTRATECH Drum Funnel with Lid, 26.5 In, with Spout (499)
- ULTRATECH Ultra-Burp-Free Funnel, Standard Style (0651)
- ULTRATECH Drum Funnel with Lid, 22 In, with Spout (656)
- ULTRATECH Drum Funnel, 11 In, with Spout (497)
- FUNNEL KING Polyethylene, 2 qt, 15-1/4", 1-1/16", Yellow (94310)
- Ultratech Funnels & Accessories