Shop All Drum Racks & Enclosures
Ultratech
Ultra-Twin IBC Hard Top, Steel Model
Mfr # 1186
Zoro # G105578586
product price: $6,252.99
/ea
Item requires special delivery charges. A $2,275.00 per item surcharge will be applied.
$6,252.99
Free 30-Day Returns
Key Features
- Capacity 370 gal
- Height 73.4 in
- Width 123.4 in
- Depth 66.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1186
- Zoro # G105578586
- UPC # 808416101072
- Country of Origin Canada
- Category Drum Racks & Enclosures
Dimensions
Height | 73.4 in |
Width | 123.4 in |
Depth | 66.4 in |
Details
Item | Steel IBC Hard Top Twin |
Capacity | 370 gal |
Description
Safely store tanks of flammable material outdoors and comply with regulations. Storage and spill contianmnet for one of two IBCs (intermediate bulk containers), tanks or totes. Locakable doors provide secure storage and prevent theft and unauthorized access. Heavy-duty steel construction (14 gauge painted sump, 16 gauge galvanized top) provides years of service. 100% leak-free tested. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. FOB Canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vertical Drum Lifter/Dispenser, Manual (12R538)
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- BLUM Blum B20L3200.06 Aventos HL 300 mm - 349 mm Tel Arm; Nickel (B20L3200.06)
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 5-3/8, PK24 (5TPP2)
- ULTRATECH Ultra-IBC Hard Top, Steel Model (1185)
- LITTLE GIANT Spill Control Platform w/Drum Rack, 66gal (SST-5151-2D)
- PIG PIG Double Poly Drum Stacker White 49" L x 40.75" W x 12.75" H (PAK183-WH)
- VESTIL Steel 2 Drum Stackable Rack (DRUM-RACK-2)
- VESTIL Steel 3 Drum Stackable Rack (DRUM-RACK-3)
- Ultratech Drum Racks & Enclosures